Watts

Series LFN55B-M1 3/4 in. 400 psi Brass FNPT Pressure Reducing Valve

Part #WLFN55BM1LPF  |  Manufacturer Part #0009606

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • NPT threaded female inlet by NPT female outlet
  • Pressure setting at 30 PSI (207 kPa)
  • Thermoplastic seat and bronze cage
  • Corrosion-resistant adjusting screw and sealed cage for waterworks pit installations

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.26.2

ASSE Standards: ASSE 1003

Application: Commercial, Residential

BAA Compliant: No

CSA Certified: CSA B356

Collection: Series LFN55B-M1

Depth: 2-11/25 in

End Connection 1: Female Threaded

End Connection 2: Female Threaded

End Connections: Female Threaded

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Height: 7-19/50 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 400 psi

Maximum Temperature: 180

Minimum Temperature: 33

NSF Certified: Yes

NSF Specifications: NSF 61-8

Recommended Valve Application: Water

Valve Disc Material: Reinforced EPDM

Valve Seat Material: Plastic

Valve Size: 3/4 in

Valve Type: Pressure Reducing Valve

Weight: 1.95

Width: 5-63/100 in