FNPT Brass 1/4 in. 125 psi BFP Vacuum Breaker

You last purchased this on
 
Watts

Series LFN9 FNPT Brass 1/4 in. 125 psi BFP Vacuum Breaker

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series LFN9 FNPT Brass 1/4 in. 125 psi BFP Vacuum Breaker

  • Fast #
  • Part #WLFN9B
  • Item #3919948
  • Manufacturer Part #0792096
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Compact design
  • Female NPT threads
  • Lead free construction
  • In-line applications
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
BAA Compliant:
No
Collection:
Series LFN9
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Height:
2-21/50 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
140
Minimum Temperature:
33
Pressure - Maximum:
125 psi
UL Listed:
No
Valve Body Style:
Inline
Valve Disc Material:
Rubber
Valve Size:
1/4 in
Valve Type:
BFP Vacuum Breaker
Weight:
0.49 lb