Watts

Series LFTP 1/4 in. Temperature & Pressure Test Plug

Part #WLFTPNB  |  Item #4525528  |  Manufacturer Part #0123012

$ 21.38 EACH

Fitting Sizes:

1/4 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  30
  • Case:  180
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Access for accurate temperature or pressure readings
  • Eliminates leaving expensive gauges or temperature recorders in line
  • Female x female connections
  • Lead free brass sweat tailpiece

Specifications

ADA Compliant: No

BAA Compliant: No

Collection: Series LFTP

Color Finish: Brass

Color Finish Category: Brass Tones

Depth: 1 in

End Connection 1: Male Threaded

End Connections: Male Threaded

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Plug

Height: 2 in

Material: Brass

Maximum Pressure: 500 psi

Maximum Temperature: 200

Minimum Temperature: -40

Thread Type: NPT

Weight: 0.1

Width: 1 in