Watts

Series LFTWH 3/4 in. Female Sweat Valve Set

Part #WLFTWHFSHCNRVF  |  Manufacturer Part #0120006

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One piece lead free alloy forged body construction
  • 3/4 IN sweat connection to plumbing line
  • No additional adapters required
  • 3/4 IN pressure relief valve set at 150 PSI

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Series LFTWH

Depth: 13-1/10 in

End Connection 1: Socket

End Connection 2: Female Threaded

End Connection 3: Female Threaded

End Connection 4: Socket

End Connections: Socket x Female Threaded

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Size 3: 3/4 in

Fitting Size 4: 3/4 in

Fitting Sizes: 3/4 in

GSA Approved: No

Height: 3-2/5 in

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Copper Silicon Alloy

NSF Certified: No

Type: Hot and Cold Water Set

Valve Seat Material: Virgin PTFE

Valve Size: 3/4 in

Weight: 4.3

Width: 7-1/2 in