Series LFTWH 3/4 in. Tankless Water Heater Valve

Part #WLFTWHFTHCNRVF  |  Item #4482327  |  Manufacturer Part #0100156

$ 187.20 EACH

Valve Size:

3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Lead free brass construction
  • Full port valve
  • 3/4 FPT connections
  • Valve set with relief valve

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 61

BAA Compliant: No

Collection: Series LFTWH

Depth: 13 in

Drain Included: Yes

End Connection 1: Union

End Connection 2: Union

End Connection 3: Union

End Connections: Union

Height: 3-2/5 in

Lead Law Compliant: Yes

Material: Copper Silicon Alloy

Maximum Pressure: 600 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Product Type: Hot and Cold Water Set

Smart Home Enabled: No

Valve Body Material: Copper Silicon Alloy

Valve Operator: Quarter Turn Handle

Valve Port Opening: Full Port

Valve Seat Material: Virgin PTFE

Valve Size: 3/4 in

Weight: 4.3

Width: 7-1/2 in