Series LFU5B-Z3 1 in. 50# 35 psi Cast Copper Silicon Alloy FNPT Union x FNPT Pressure Reducing Valve

Part #WLFU5BLPZ3G  |  Item #3920213  |  Manufacturer Part #0009162

$ 1,135.50 EACH
(Pricing is for 1 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Low pressure applications
  • Integral stainless steel strainer removable for cleaning
  • Serviceable in line without special tools
  • NPT threaded female union inlet by NPT female outlet

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.26.2

ASSE Standards: ASSE 1003

Application: Commercial, Residential

BAA Compliant: Yes

CSA Certified: CSA B356

Coating: Corrosion Resistant

Collection: Series LFU5B-Z3

Depth: 6-3/4 in

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Height: 8-1/4 in

IAPMO Listed: No

ISO Specifications: ISO 9001-2008

Lead Law Compliant: Yes

Material: Copper Silicon Alloy

Maximum Pressure: 300 psi

Maximum Temperature: 180

Minimum Temperature: 33

NSF Certified: Yes

NSF Specifications: NSF 61

Pressure Class: 50#

Valve Body Style: Standard

Valve Disc Material: EPDM

Valve Port Opening: Reduced Port

Valve Seat Material: Stainless Steel

Valve Size: 1 in

Valve Type: Pressure Reducing Valve

Weight: 6.34

Width: 4 in