Watts

Series LFU5B-Z3 1/2 in. 50# 35 psi Cast Copper Silicon Alloy FNPT Union x FNPT Pressure Reducing Valve

Part #WLFU5BLPZ3D  |  Manufacturer Part #0009108

$ 762.00 EACH
(Pricing is for 1/2 in)

Valve Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low pressure applications
  • Integral stainless steel strainer removable for cleaning
  • Serviceable in line without special tools
  • NPT threaded female union inlet by NPT female outlet

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.26.2

Application: [Commercial, Residential]

BAA Compliant: Yes

CSA Certified: CSA B356

Coating: Corrosion Resistant

Collection: Series LFU5B-Z3

Depth: 6-1/2 in

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: Female Threaded

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Height: 3 in

Lead Law Compliant: Yes

Material: Copper Silicon Alloy

Maximum Pressure: 300 psi

Maximum Temperature: 180

Minimum Temperature: 33

Pressure Class: 50#

Valve Body Style: Standard

Valve Disc Material: EPDM

Valve Seat Material: Stainless Steel

Valve Size: 1/2 in

Valve Type: Pressure Reducing Valve

Weight: 3.24

Width: 6-11/25 in