Watts Series LFX65B 1-1/4 x 1-1/4 in. Cartridge

WLFX65BCARTSTDH

Fitting Sizes

1-1/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Easily installed
  • Parts made of high quality material
  • Standard pressure setting

SPECIFICATIONS

Collection
Series LFX65B
End Connection 2
Female Threaded
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
GSA Approved
No
Maximum Pressure
400 psi
Maximum Temperature
180
NSF Certified
No
Product Type
Cartridge Assembly

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday