1 in. 400 psi Cast Copper Silicon Alloy FNPT Union x FNPT Pressure Reducing Valve
This product has been replaced by
Manufacturer Part #0009639
Series LFX65B 1 in. 400 psi Cast Copper Silicon Alloy FNPT Union x FNPT Pressure Reducing Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Great flow performance with low fall off pressure
- Bypass valve controls thermal expansion pressure
- NPT threaded union inlet by NPT female outlet
- Sealed spring cage for accessible outdoor or pit installations
Specifications
- ANSI:
- ANSI A112.26.2
- ASSE Standards:
- ASSE 1003
- CSA Certified:
- CSA B356
- Collection:
- Series LFX65B
- End Connection 1:
- Union FNPT
- End Connection 2:
- FNPT
- End Connections:
- Union FNPT x FNPT
- IAPMO Listed -:
- No
- ISO:
- ISO 9001-2008
- Material:
- Cast Copper Silicon Alloy
- Maximum Temperature:
- 180
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psi
- Recommended Valve Application:
- Water
- Valve Body Style:
- Standard
- Valve Disc Material:
- EPDM
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Thermoplastic
- Valve Size:
- 1 in
- Valve Type:
- Pressure Reducing Valve