Watts
Series LL40XL 3/4 in. Bronze MNPT x FNPT 150# 210 Relief Valve
Part #WLL40XLM15150210F | Item #2980271 | Manufacturer Part #0163801
Valve Size
Product Details
- Thermo-bonded thermostat
- Tamper resistant bonnet screws
- 3 1/2 Inch thermostat length
- Non-mechanical seat to disc alignment
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Z21.22
Application: Water Heaters
BAA Compliant: Yes
Collection: Series LL40XL
Depth: 3 in
End Connection 1: Male Threaded
End Connection 2: Female Threaded
End Connections: Male Threaded x Female Threaded
Height: 11 in
Material: Bronze
Maximum Temperature: 210
Pressure Class: 150#
Recommended Valve Application: [Commercial, Gas, Water]
Valve Size: 3/4 in
Valve Type: Relief Valve
Weight: 1.6
Width: 2-1/2 in