Watts

Series N45B 1-1/2 in. 75# 400 psi Bronze Double Union x Solder Union Pressure Reducing Valve

Part #WN45BDUSJ  |  Manufacturer Part #0007582

Valve Size:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASSE Standards: ASSE 1003

Collection: Series N45B

End Connection 1: Double Union

End Connection 2: Solder Union

End Connections: Double Union x Solder Union

IAPMO Listed: No

Material: Bronze

Maximum Pressure: 400 psi

Maximum Temperature: 180

NSF Certified: No

Pressure Class: 75#

Recommended Valve Application: Water

Valve Disc Material: Elastomer

Valve Seat Material: Thermoplastic

Valve Size: 1-1/2 in

Valve Type: Pressure Reducing Valve