8.5 gal. Pressurized Expansion Tank
8.5 gal. Pressurized Expansion Tank
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Air pre-charge at 20 PSI
- 3/4 IN male connection
- Prevents over-pressure caused by thermal expansion
- Butyl rubber diaphragm
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- Capacity:
- 8.5 gal
- Connection Type:
- MPT
- Diameter:
- 12-1/2 in
- End Connection Location:
- Top
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 13 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Steel
- Maximum Temperature:
- 200
- NSF:
- NSF 61
- Pressure - Maximum:
- 150 psi
- Product Type:
- Expansion Tank
- UL Listed:
- No
- Weight:
- 15 lb