Single Handle Lever Water Filter Faucet in Brushed Nickel
Series PWFCTTM Single Handle Lever Water Filter Faucet in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quick connect tube port
- Ideal for air gap and non air gap applications
- Top mount design
- Brushed nickel finish
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 42
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Series PWFCTTM
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 12 in
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Handle Type:
- Lever
- Height:
- 6 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Global
- Spout Type:
- Swivel
- UL Listed:
- Yes
- Weight:
- 1.3 lb
- Width:
- 8 in