Single Handle Lever Handle Water Filter Faucet in Brushed Nickel

You last purchased this on
 
Watts

Series PWFCTTM Single Handle Lever Handle Water Filter Faucet in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series PWFCTTM Single Handle Lever Handle Water Filter Faucet in Brushed Nickel

  • Fast #
  • Part #WPWFCTTMMBN
  • Item #4304814
  • Manufacturer Part #7100204
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Quick connect tube port
  • Built in monitor reminds you to change the filter when needed
  • Top mount design
  • Brushed nickel finish
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI 42
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Series PWFCTTM
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
12 in
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
GSA Approved:
No
Handle Type:
Lever
Height:
6 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
NSF:
NSF 42
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Type:
Swivel
Weight:
1.3 lb
Width:
8 in