20 Micron 4-1/2 in. X 20 in. Full Flow Pleated Filter Cartridge
PWPL Series 20 Micron 4-1/2 in. X 20 in. Full Flow Pleated Filter Cartridge
Package Quantity Info:
EA: 1 IP: 1 CA: 4-
Pick Up: 0 Available in Leesburg, VA - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pleated cartridge allows for increased flow rates
- Low initial pressure drop
- Used for pre-treatment in many water and wastewater processes
- Sold by case
- Pleated filters are thick and have a high holding capacity
- Large surface area reduces pressure drop
- Order quantity in multiples of 4 filters may be required based on stocking availability
- Filter cartridges are cleanable and reusable on 5 microns and up
- 20 microns filtration rating
-
Lead Law Compliant, Not Certified
Specifications
- Capacity:
- 9999 gal
- Cartridge Type:
- Pleated Cartridge
- Collection:
- PWPL Series
- Diameter:
- 4-1/2 in
- Filter Size:
- 4-1/2 in x 20 in
- Filtering Material:
- Yes
- Flow Rate:
- 25 gpm
- Height:
- 20 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 20 in
- Material:
- Plastic
- Material Type:
- PVC, Polypropylene
- Pressure - Maximum:
- 40 psi
- Product Type:
- Filter Cartridge
- Temperature Range:
- 40 to 140 Deg F