1 Micron 4-1/2 in. X 10 in. Full Flow Pleated Filter Cartridge
PWPL Series 1 Micron 4-1/2 in. X 10 in. Full Flow Pleated Filter Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pleated cartridge allows for increased flow rates
- Low initial pressure drop
- Used for pre-treatment in many water and wastewater processes
- Sold by case
- Order quantity in multiples of 4 filters may be required based on stocking availability
- Large surface area reduces pressure drop
- Note: this filter is not cleanable
- Filter cartridges are cleanable and reusable on 5 microns and up
- Superior performance and appearance
- 1 micron filtration rating
-
Lead Law Compliant, Not Certified
Specifications
- Capacity:
- 9999 gal
- Cartridge Type:
- Pleated Cartridge
- Collection:
- PWPL Series
- Contaminant Removal:
- Sediment
- Diameter:
- 4-1/2 in
- Filter Size:
- 1 micron
- Filtering Material:
- Yes
- Flow Rate:
- 10 gpm
- Height:
- 9-3/4 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- PVC, Polypropylene
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- Origin:
- Domestic
- Pressure - High:
- 40
- Product Type:
- Filter Cartridge