Watts Series PWPL 9-3/4 in. 1-Micron Standard Pleated Filter Cartridge

WPWPL10M1

Manufacturer Part #: 7100389

Length

10 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Collects particles throughout the entire thickness of the filter
  • 1 Micron filtration rating
  • Cellulose-free synthetic filter media
  • Rated for temperatures up to 140 degrees F
  • Reduce sediment, dirt, rust and particles
  • Pleated filters are thick and have a high holding capacity
  • Large surface area reduces pressure drop
  • Sold by case
  • 1 Micron filtration rating

SPECIFICATIONS

ADA Compliant
No
Application
Filtration
BAA Compliant
No
Cartridge Type
Pleated Cartridge
Collection
Series PWPL
Contaminant Removal
Sediment
Depth
2-3/5 in
Diameter
2-3/4 in
Filtering Material
Yes
Flow Rate
4 gpm
Height
9-4/5 in
Lead Law Compliance Level
Compliant Not Certified
Maximum Temperature
140
Minimum Temperature
40
NSF Certified
No
Outside Diameter
2-3/4 in
Type
Filter Cartridge
UL Listed
No
Weight
0.3
Width
26 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday