Watts
Series RK-007 1-1/2 - 2 in. Check Bronze Valve Repair Kit
Part #WRK007M1CK1JK | Item #1211053 | Manufacturer Part #0887186
Valve Size:
1-1/2 in - 2 inProduct Details
- No special tools required for servicing
- All parts are made of high quality materials
- Factory replacement kit
- Lead-Free
Documents
Specifications
ADA Compliant: No
BAA Compliant: No
Brand Model Compatibility: [LF007M1 Double Check Valve Assembly, 007M1 Double Check Valve Assembly]
Collection: Series RK-007
Depth: 3-69/100 in
Height: 5-19/100 in
Material: Bronze
Product Type: First Check Repair Kit
Type: First Check Kit
UL Listed: No
Valve Size: 1-1/2 in - 2 in
Weight: 0.5
Width: 3-1/2 in