1-1/2 - 2 in. Check Valve Repair Kit
Series RK-007 1-1/2 - 2 in. Check Valve Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No special tools required for servicing
- All parts are made of high quality materials
- Factory replacement kit
- Genuine and original Watts parts
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Series 007 Double Check Valve Assembly, Backflow Preventing Valve
- Collection:
- Series RK-007
- Depth:
- 3-69/100 in
- Height:
- 5-19/100 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Product Type:
- Check Kit
- Valve Size:
- 1-1/2 in, 2 in
- Weight:
- 1.05 lb
- Width:
- 3-1/2 in