Watts

Series RK-007 1/2 in. Check Valve Repair Kit

Part #WRK007CK4D  |  Manufacturer Part #0887193

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Factory replacement kit
  • No special tools required for servicing
  • All parts are made of high quality materials
  • Genuine and original Watts parts

Specifications

ADA Compliant: No

BAA Compliant: No

Brand Model Compatibility: LF007, 007

Collection: Series RK-007

Depth: 9 in

FM Approved: No

Height: 1-1/2 in

NSF Certified: No

Product Type: Check Kit

Type: First or Second Check Kit

UL Listed: No

Valve Size: 1/2 in

Weight: 0.4

Width: 6 in