3/4 in. Check Kit Copper Silicon Alloy
Series RK-007 3/4 in. Check Kit Copper Silicon Alloy
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No special tools required for servicing
- All parts are made of high quality materials
- Factory replacement kit
- Genuine and original Watts parts
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61 Annex G
- BAA Compliant:
- No
- Brand Model Compatibility:
- Series 007M2
- Collection:
- Series RK-007
- Depth:
- 9 in
- FM Approved:
- No
- Height:
- 1-1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Copper Silicon Alloy
- Maximum Temperature:
- 180
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Product Type:
- Check Kit
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Size:
- 3/4 in
- Weight:
- 0.3 lb
- Width:
- 6 in