3/4 in. Repair Kit Rubber

You last purchased this on
 
Watts

Series RK-007 3/4 in. Repair Kit Rubber

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series RK-007 3/4 in. Repair Kit Rubber

  • Fast #
  • Part #WRK007M2RTF
  • Item #801569
  • Manufacturer Part #0887043
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • No special tools required for changing parts
  • All parts are made of high quality materials
  • Factory replacement kit
  • Original parts insure long service life
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Potable Water
BAA Compliant:
No
Brand Model Compatibility:
LF007M2 and 007M2
Collection:
Series RK-007
Depth:
2-22/25 in
FM Approved:
No
Height:
3-31/100 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Rubber
NSF Certified:
No
Product Type:
Repair Kit
UL Listed:
No
Valve Size:
3/4 in
Weight:
0.2 lb
Width:
2-1/2 in