1-1/4 - 1-1/2 in. Rubber Parts Valve Repair Kit

You last purchased this on
 
Watts

Series RK-009 1-1/4 - 1-1/2 in. Rubber Parts Valve Repair Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series RK-009 1-1/4 - 1-1/2 in. Rubber Parts Valve Repair Kit

  • Fast #
  • Part #WRK009M2RVHJ
  • Item #1220259
  • Manufacturer Part #0887306
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • No special tools required for changing parts
  • All parts are made of high quality materials
  • Factory Replacement Kit
  • Original parts insure long service life
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
Brand Model Compatibility:
LF009M2, 009M2
Collection:
Series RK-009
Depth:
3-69/100 in
FM Approved:
No
Height:
5-19/100 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Rubber
NSF Certified:
No
Product Type:
Rubber Parts Kit
UL Listed:
No
Valve Size:
1-1/4 in, 1-1/2 in
Weight:
0.5 lb
Width:
3-1/2 in