1-1/4 - 1-1/2 in. Retainer and Valve Repair Kit
Series RK-009 1-1/4 - 1-1/2 in. Retainer and Valve Repair Kit
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- All parts are made of high quality materials
- Factory replacement kit
- No special tools required for servicing
- Genuine and original Watts parts
- Lead-Free
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- LF009M2, 009M2
- Collection:
- Series RK-009
- Depth:
- 6-3/4 in
- Height:
- 8-1/4 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Product Type:
- Retainer, Valve Repair Kit
- Valve Size:
- 1-1/4 in - 1-1/2 in
- Weight:
- 1.75 lb
- Width:
- 4 in