3/4 in. Valve Repair Kit

You last purchased this on
 
Watts

Series RK-009 3/4 in. Valve Repair Kit

  • Fast #
  • Part #WRK009T
  • Item #4308279
  • Manufacturer Part #0887283
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series RK-009 3/4 in. Valve Repair Kit

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • No special tools required for servicing
  • All parts are made of high quality materials
  • Factory replacement kit
  • Genuine and original Watts parts
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
Collection:
Series RK-009
Depth:
6-3/4 in
Diameter:
1 in
FM Approved:
No
Height:
8-1/4 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified:
No
Product Type:
Repair Kit
UL Listed:
No
Valve Size:
3/4 in
Weight:
1.19 lb
Width:
4 in