Watts

Series RK-288 3/4 in. Valve Repair Kit

Part #W288AZ1TF  |  Manufacturer Part #0887166

Starting at
$ 43.20 EACH

Valve Size:

3/4 in
Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Factory Replacement Kit
  • No special tools required for changing parts
  • All parts are made of high quality materials
  • Hot or cold water

Lead Law Compliant, Not Certified

Documents

Specifications

ADA Compliant: No

BAA Compliant: No

Brand Model Compatibility: Series 288A-Z1 Backflow Preventing Valve Vacuum Breaker

Collection: Series RK-288

Depth: 2-19/100 in

Height: 3-3/50 in

Lead Law Compliance Level: Compliant Not Certified

Product Type: Repair Kit

Type: Repair Kit

Valve Size: 3/4 in

Weight: 0.25

Width: 1-22/25 in