Series RK-3000 1-1/2 in. Insulated Kit Ink-e

Part #WINKEJ  |  Item #2885070  |  Manufacturer Part #0881454

$ 6.39 EACH

Inside Diameter:

1-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Includes two insulators per kit
  • Made of polysulfone material
  • Used with flange fittings to insulate each bolt in the flange
  • Durable and corrosion resistant

Lead Law Compliant, Not Certified

Documents

Specifications

ADA Compliant: No

BAA Compliant: No

Brand Model Compatibility: Series 3001

Collection: Series RK-3000

Depth: 3-13/100 in

Fitting Type: [Insulated Kit, Kit]

Height: 4-13/100 in

Inside Diameter: 1-1/2 in

Lead Law Compliance Level: Compliant Not Certified

Material: Plastic

Type: Insulator Kit

UL Listed: No

Weight: 0.03

Width: 1-63/100 in