1-1/4 in. Gasket Kit for Dielectric Union
Series RK-3000 1-1/4 in. Gasket Kit for Dielectric Union
Frequently Purchased Together
Product Details
- For use with water, air, oil, natural gas, propane, gasoline, kerosene, mineral oil, vegetable oil and alkalines
- BAA compliant
- Gaskets that can be used for the 3/4 in 3001 and 3005 series, 1/2 in 3003, 3004, 3006, 3007, and 3008 series
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Series 3001
- CARB OTC LEED Compliant:
- No
- Collection:
- Series RK-3000
- Depth:
- 3-13/100 in
- Diameter - Inside 1:
- 1-1/4 in
- Fitting Type:
- Flange Accessory Pack
- GSA Approved:
- No
- Height:
- 4-13/100 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- NSF Certified:
- No
- Type:
- Gasket Kit
- UL Listed:
- No
- Weight:
- 0.06 lb
- Width:
- 1-63/100 in