Series RK-3000 2 in. Gasket Kit for 3001 Union

Part #WGAF  |  Item #461964  |  Manufacturer Part #0881405

$ 8.90 EACH
(Pricing is for 2 in)

Inside Diameter

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Gaskets that can be used for the 3/4 in 3001 and 3005 series, 1/2 in 3003, 3004, 3006, 3007, and 3008 series
  • For use with water, air, oil, natural gas, propane, gasoline, kerosene, mineral oil, vegetable oil and alkalines
  • BAA compliant

Lead Law Compliant, Not Certified

Documents

Specifications

ADA Compliant: No

BAA Compliant: Yes

Brand Model Compatibility: Series 3001

CARB OTC LEED Compliant: No

Collection: Series RK-3000

Depth: 3-13/100 in

Fitting Type: Gasket

GSA Approved: No

Height: 4-13/100 in

IAPMO Listed: No

Inside Diameter: 2 in

Lead Law Compliance Level: Compliant Not Certified

Material: Rubber

Material Type: Buna-N

Maximum Temperature: 300

NSF Certified: No

Type: Gasket Kit

UL Listed: No

Weight: 0.11

Width: 1-63/100 in