Watts

Series RK-709 1-1/2 - 2 in. Rubber Valve Repair Kit

Part #WRK709RTJK  |  Manufacturer Part #0887153

Valve Size:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Factory Replacement Kit
  • No special tools required for changing parts
  • All parts are made of high quality materials
  • Complete rubber parts kit

Not Approved for Potable Water Applications

Documents

Specifications

ADA Compliant: No

BAA Compliant: No

Brand Model Compatibility: 709 Series Double Check Valve Assemblies

Collection: Series RK-709

Depth: 5 in

Height: 5-63/100 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Rubber

Product Type: Repair Kit

Type: Complete Rubber Parts Kit

Valve Size: [1-1/2 in, 2 in]

Weight: 2

Width: 3-3/50 in