4 in. Check Rubber Valve Repair Kit
4 in. Check Rubber Valve Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No special tools required for changing parts
- All parts are made of high quality materials
- Factory Replacement Kit
- Rubber parts repair kit
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Series 709DCDA Single Check Detector Assembly
- Depth:
- 7-19/50 in
- Height:
- 2-11/25 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Rubber
- Product Type:
- Check Kit
- Valve Size:
- 4 in
- Weight:
- 0.6 lb
- Width:
- 5-63/100 in