8 in. Check Kit Rubber
Series RK-709 8 in. Check Kit Rubber
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No special tools required for changing parts
- All parts are made of high quality materials
- Factory Replacement Kit
- Check one rubber parts kit
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ADA Compliant:
- No
- AWWA:
- AWWA C-510 1992
- BAA Compliant:
- No
- Brand Model Compatibility:
- Series 709
- Collection:
- Series RK-709
- Depth:
- 6-3/4 in
- FM Approved:
- Yes
- Height:
- 10-3/4 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Rubber
- Maximum Temperature:
- 110
- NSF Certified:
- No
- Pressure - Maximum:
- 175 psi
- Product Type:
- Check Kit
- UL Listed:
- Yes
- Valve Size:
- 8 in
- Weight:
- 1.05 lb
- Width:
- 4-13/100 in