8 in. Rubber Valve Repair Kit
8 in. Rubber Valve Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No special tools required for changing parts
- All parts are made of high quality materials
- Factory Replacement Kit
- Complete rubber parts kit
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Series 709DCDA Double Check Detector Assembly
- Depth:
- 14 in
- Height:
- 1 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Rubber
- Product Type:
- Repair Kit
- Valve Size:
- 8 in
- Weight:
- 2 lb
- Width:
- 12 in