LFNP RK 709 RC4 4
Series RK-709 LFNP RK 709 RC4 4
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No special tools required for changing parts
- All parts are made of high quality materials
- Factory replacement kit
- Check one rubber parts kit
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- 709 Series Double Check Valve Assemblies
- Collection:
- Series RK-709
- Depth:
- 7-19/50 in
- FM Approved:
- No
- Height:
- 2-11/25 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Rubber
- NSF Certified:
- No
- Type:
- WRK709RC4P
- UL Listed:
- No
- Valve Size:
- 4 in
- Weight:
- 0.8 lb
- Width:
- 5-63/100 in