1 in. Seat Valve Repair Kit
1 in. Seat Valve Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No special tools required for servicing
- All parts are made of high quality materials
- Factory replacement kit
- Genuine and original Watts parts
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Series 800M4 Pressure Vacuum Breaker
- Depth:
- 2-19/100 in
- Height:
- 3-3/50 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Product Type:
- Seat Kit
- Valve Size:
- 1 in
- Weight:
- 0.06 lb
- Width:
- 1-22/25 in