1/2 - 1 in. Check Valve Repair Kit
1/2 - 1 in. Check Valve Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No special tools required for changing parts
- All parts are made of high quality materials
- Factory Replacement Kit
- Original parts insure long service life
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- 800M2 Series Pressure Vacuum Breakers
- Depth:
- 2-19/100 in
- FM Approved:
- No
- Height:
- 3-3/50 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Product Type:
- Check Kit
- UL Listed:
- No
- Valve Size:
- 1/2 in, 1 in
- Weight:
- 0.2 lb
- Width:
- 1-22/25 in