1/2 - 3/4 in. Check Valve Repair Kit
1/2 - 3/4 in. Check Valve Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No special tools required for changing parts
- All parts are made of high quality materials
- Factory Replacement Kit
- Original parts insure long service life
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- 800M3 Series Pressure Vacuum Breakers
- Depth:
- 2-19/100 in
- Height:
- 3-3/50 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Product Type:
- Check Kit
- Valve Size:
- 1/2 in, 3/4 in
- Weight:
- 0.1 lb
- Width:
- 1-22/25 in