1/2 - 3/4 in. Rubber Valve Repair Kit

You last purchased this on
 
Watts

1/2 - 3/4 in. Rubber Valve Repair Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

1/2 - 3/4 in. Rubber Valve Repair Kit

  • Fast #
  • Part #WRK800M3RTDF
  • Item #1208457
  • Manufacturer Part #0886039
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • No special tools required for changing parts
  • All parts are made of high quality materials
  • Factory Replacement Kit
  • Complete rubber parts kit
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
BAA Compliant:
No
Brand Model Compatibility:
800M3 Series Pressure Vacuum Breakers
Depth:
3-13/100 in
Height:
4-13/100 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Rubber
Product Type:
Repair Kit
Valve Size:
1/2 in, 3/4 in
Weight:
0.2 lb
Width:
1-63/100 in