1-1/4 - 1-1/2 in. Valve Repair Kit
Series RK-919 1-1/4 - 1-1/2 in. Valve Repair Kit
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- No special tools required for servicing
- All parts are made of high quality materials
- Factory replacement kit
- Genuine and original Watts parts
-
Lead Law Compliant, Not Certified
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Series 919 Reduced Pressure Zone Assembly
- Collection:
- Series RK-919
- Depth:
- 6-3/4 in
- FM Approved:
- No
- Height:
- 10-3/4 in
- Lead Law Compliance Level:
- Compliant Not Certified
- NSF Certified:
- No
- Product Type:
- Repair Kit
- UL Listed:
- No
- Valve Size:
- 1-1/4 in, 1-1/2 in
- Weight:
- 1.92 lb
- Width:
- 4-13/100 in