1 in. Check Valve Repair Kit
Series RK-919 1 in. Check Valve Repair Kit
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- No special tools required for servicing
- All parts are made of high quality materials
- Factory replacement kit
- Genuine and original Watts parts
-
Lead Law Compliant, Not Certified
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- LF919 and 919 Series Reduced Pressure Zone Assemblies
- Collection:
- Series RK-919
- Depth:
- 3-3/4 in
- Height:
- 3-1/4 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Product Type:
- Check Kit
- Valve Size:
- 1 in
- Weight:
- 0.4 lb
- Width:
- 2-1/2 in