1/4 - 2 in. Seat Valve Repair Kit

You last purchased this on
 
Watts

Series RK-919 1/4 - 2 in. Seat Valve Repair Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series RK-919 1/4 - 2 in. Seat Valve Repair Kit

  • Fast #
  • Part #WRK919SVHK
  • Item #3916206
  • Manufacturer Part #0888153
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • No special tools required for changing parts
  • All parts are made of high quality materials
  • Factory Replacement Kit
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
Brand Model Compatibility:
Series 919SV Reduced Pressure Zone Assembly
Collection:
Series RK-919
Depth:
9 in
Height:
1-1/2 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Product Type:
Seat Kit
Valve Size:
1/4 in, 2 in
Weight:
0.5 lb
Width:
6 in