Series RK-919 3/4 in. Check Valve Repair Kit

Part #WRK919CK1F  |  Item #2980890  |  Manufacturer Part #0888111

$ 62.78 EACH

Valve Size:

3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Factory replacement kit
  • No special tools required for servicing
  • All parts are made of high quality materials
  • Genuine and original Watts parts

Specifications

ADA Compliant: No

BAA Compliant: No

Brand Model Compatibility: Series 919 Reduced Pressure Zone Assembly

Collection: Series RK-919

Depth: 3-3/4 in

Height: 3-1/4 in

Product Type: Check Kit

Valve Size: 3/4 in

Weight: 0.12

Width: 2-1/2 in