Series RK-FHB 1/2 and 3/4 in. Valve Repair Kit

Part #WRKFHB  |  Item #1774227  |  Manufacturer Part #0723061

$ 20.30 EACH

Valve Size:

1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Factory replacement parts
  • To repair stem assembly on 1/2 and 3/4 IN LFFHB
  • Includes check spring, sub-assembly, and stem packing
  • Easy installation

Documents

Specifications

ADA Compliant: No

BAA Compliant: No

Brand Model Compatibility: Series FHB-1-PEX Freezeless, Self Draining Wall Hydrant

Collection: Series RK-FHB

Depth: 2-19/100 in

Height: 3-3/50 in

Product Type: Repair Kit

Type: Repair Kit

Valve Size: [1/2 in, 3/4 in]

Weight: 0.2

Width: 1-22/25 in