Watts
Series RK-LF009 1-1/4 - 1-1/2 in. Cover Valve Repair Kit
Part #WLFRK009M2CHJ | Item #4525645 | Manufacturer Part #0794047
Valve Size:
1-1/4 in - 1-1/2 inProduct Details
- No special tools required for changing parts
- All parts are made of high quality materials
- Factory replacement kit
Specifications
ADA Compliant: No
BAA Compliant: No
Brand Model Compatibility: 009M2 Reduced Pressure Zone Assembly
Collection: Series RK-LF009
Depth: 5 in
FM Approved: No
Height: 5-63/100 in
Lead Law Compliance Level: Compliant Not Certified
NSF Certified: No
Product Type: Cover Kit
Type: Cover Kit
UL Listed: No
Valve Size: 1-1/4 in - 1-1/2 in
Weight: 1.9
Width: 3-3/50 in