3/4 in. Cover Kit for LF009 Series Reduced Pressure Zone Assemblies
Series RK-LF009 3/4 in. Cover Kit for LF009 Series Reduced Pressure Zone Assemblies
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- No special tools required for changing parts
- All parts are made of high quality materials
- Factory replacement parts
- Fits 3/4 inch reduced pressure zone assembly
-
Lead Law Compliant, Not Certified
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- LF009M3, 009M2, 009M3
- Collection:
- Series RK-LF009
- Depth:
- 2-22/25 in
- FM Approved:
- No
- Height:
- 3-31/100 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- NSF Certified:
- No
- Product Type:
- Cover Kit
- UL Listed:
- No
- Valve Size:
- 3/4 in
- Weight:
- 0.73 lb
- Width:
- 2-1/2 in