4 in. Check Valve Repair Kit
Series RK-LF709 4 in. Check Valve Repair Kit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- All parts are made of high quality materials
- Factory replacement kit
- No special tools required for changing parts
-
Lead Law Compliant, Not Certified
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- LF709 Double Cheek Valve Assembly, 709 Double Cheek Valve Assembly
- Collection:
- Series RK-LF709
- Depth:
- 6-22/25 in
- FM Approved:
- No
- Height:
- 12-1/4 in
- Lead Law Compliance Level:
- Compliant Not Certified
- NSF Certified:
- No
- Product Type:
- Check Kit
- UL Listed:
- No
- Valve Size:
- 4 in
- Weight:
- 7.87 lb
- Width:
- 6-1/4 in