8 in. Check Valve Repair Kit
Series RK-LF909 8 in. Check Valve Repair Kit
Frequently Purchased Together
Product Details
- No special tools required for changing parts
- All parts are made of high quality materials
- Original parts insure long service life
- Factory replacement kit
-
Lead Law Compliant, Not Certified
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- LF909 Reduced Pressure Zone Assembly, 909 Reduced Pressure Zone Assembly
- Collection:
- Series RK-LF909
- Depth:
- 11-13/100 in
- FM Approved:
- No
- Height:
- 25-1/2 in
- Lead Law Compliance Level:
- Compliant Not Certified
- NSF Certified:
- No
- Product Type:
- Second Check Repair Kit
- UL Listed:
- No
- Valve Size:
- 8 in
- Weight:
- 37 lb