Watts Series S-FBV-1 316 Stainless Steel Full Port Threaded 1000# Ball Valve

WSFBV1

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable packing gland
  • Bottom loaded blowout proof stem
  • Conforms to MSS-SP-110 and API-598
  • Drilled and tapped mounting pads
  • Full port for minimal pressure drop
  • Reinforced PTFE seats and seals
  • Two-piece stainless steel body construction
  • Vinyl insulated standard Latch-Lok handle to lock open or closed

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Collection
Series S-FBV-1
Color Finish
Stainless Steel
End Connection 1
Female Threaded
End Connection 2
Female Threaded
End Connections
Threaded
FM Approved
No
Fitting Size 1
1 in
IAPMO Listed
No
MSS Specifications
MSS-SP-110
Material
Stainless Steel
Material Type
316
Maximum Pressure
1000 WOG, 125 WSP
Maximum Temperature
400
Minimum Temperature
0
NSF Certified
No
Pressure Class
1000#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Reinforced PTFE
Valve Size
1 in
Valve Stem
Bottom-loaded/Blowout-proof
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday