1/2 in. Iron Male Threaded Hose Bibb

This product has been replaced by

Watts Iron Brass Sillcock
Watts Brass 1/2 in. Sillcock
Manufacturer Part #0124294
You last purchased this on
 
Watts

Series SC8 1/2 in. Iron Male Threaded Hose Bibb

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Watts Iron Brass Sillcock
Watts Brass 1/2 in. Sillcock
Manufacturer Part #0124294
Watts

Series SC8 1/2 in. Iron Male Threaded Hose Bibb

  • Fast #
  • Part #WSC81
  • Item #1128917
  • Manufacturer Part #0611150
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hose bibb
  • Separate vacuum breaker
  • Brass body
  • Variety of installation options
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
Collection:
Series SC8
Color Finish Category:
Iron Tones
Color Finish Name:
Iron
Depth:
3-3/4 in
End Connection 1:
Male Threaded
End Connection 2:
Male Threaded
End Connections:
Male Threaded
Fitting Type:
Supply Stop
Handle Type:
Tee
Height:
3-1/4 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Iron
NSF Certified:
No
No Kink:
No
Number of Handles:
Single Handle
Pressure - Maximum:
125 psi
Valve Operator:
Tee Handle
Valve Size:
1/2 in
Weight:
0.8 lb
Width:
2-1/2 in