Brass 3/4 in. Copper Sweat Sillcock
This product has been replaced by
Manufacturer Part #0124295
Series SC8 Brass 3/4 in. Copper Sweat Sillcock
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hose bibb
- Separate vacuum breaker
- Brass body
- Variety of installation options
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Collection:
- Series SC8
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Iron
- Depth:
- 3-3/4 in
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Type:
- Supply Stop
- Handle Type:
- Tee
- Height:
- 3-1/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-1/8 in
- Material:
- Iron
- Pressure - Maximum:
- 125 psi
- Valve Size:
- 3/4 in
- Weight:
- 0.79 lb
- Width:
- 2-1/2 in